Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Process filters
Process filter gas/air
SMC AF40-F04D-7-40-A AIR FILTER
SMC AF40-F04D-7-40-A AIR FILTER
Filters
References
smc:
AF40-F04D-7-40-A
rubix:
2599462
Technical specifications
Type
filters
See all Specifications
Product details
Technical specifications
Product details : SMC AF40-F04D-7-40-A AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
Logistic Weight
414
g
Type
filters
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.34
excl. VAT
/
Each
£
82.01
incl. VAT
Delivery usually within (
4
) days
Select variants (2)
Add to cart
Check our products from related categories
SMC AM450C-F06D-T MIST SEPARATOR
SMC SFD200-C10 CLEAN AIR FILTER
SMC AMH150C-F02D MICRO MIST SEPARATOR WITH PRE-FILTER
SMC SFE3A CLEAN AIR FILTER
SMC SFD200-F02 CLEAN AIR FILTER
SMC SFE42 CLEAN AIR FILTER
SMC AM550C-F06D MIST SEPARATOR
SMC AM350C-03BD MIST SEPARATOR
SMC FGFS1A-20-E025B BAG FILTER
SMC AFD20-F02-2-A MICRO-MIST SEPARATOR
SMC AF10-M5C AIR FILTER
SMC AM450C-F06D MIST SEPARATOR
SMC AF50-F10D-A AIR FILTER
SMC AME550C-F10 SUPER MIST SEPARATOR
SMC AM550C-F10D MIST SEPARATOR