References
SMC:SRH4000-04
Rubix:113A5568
EAN:3618036220667

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 2 bar |
Documents
Product details : SMC SRH4000-04 CLEAN REGULATOR
Strengths
•Designed to minimize residual fluid
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Technical specifications
Attributes
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 2 bar |
| Material | stainless steel 316l (body); ptfe diaphragm |
| Flow | 120 l/h |
| Port size | 1/2 |
| Adjustment Type | non-relief |
Show UNSPSC/ECL@SS
£ 433.82 excl. VAT
/ Each
£ 520.58 incl. VAT
- Delivery usually within ( 4 ) days