FESTO 175056 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-4-LF-C
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-M5-QS-4-LF-C
Rubix:120A6440
Manufacturer :175056
EAN:4052568037741

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 175056 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-4-LF-C
One-way flow control valve GRLA-M5-QS-4-LF-C Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x8x21 mm |
|---|---|
| Logistic Weight | 12,2 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Delivery usually within ( 2 ) days