FESTO 571299 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-A4P
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-8L-L-1-G14-0L6H-A4P
Rubix:112A0812
Manufacturer :571299
EAN:4052568217808

Documents
Product details : FESTO 571299 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-A4P
Proportional pressure regulator VPPM-8L-L-1-G14-0L6H-A4P Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 687,8 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 737.39 excl. VAT
/ Each
£ 884.87 incl. VAT
- Delivery usually within ( 2 ) days