LEGRIS 6826 04 00 BLANKING PLUG POLYMER


CleanFit Push-In Fittings for Life Sciences and Clean Rooms

References
parker legris:6826 04 00
rubix:225A8350
ean:0886357140824
Plug 6826
brand logo

Product details : LEGRIS 6826 04 00 BLANKING PLUG POLYMER


This "eco-designed" CleanFit range for Life Sciences and Clean Rooms drives high-tech equipment beyond current connection limits in terms of cleanliness, reliability and safety.

This ultra-clean range ensures perfect compatibility with most gases, and therefore complies with demanding applications and standards.


Features/Benefits:

- Ease of Use

• Ergonomic and aesthetic design
• Compact product fully adapted to portable devices
• Antistatic and airtight packaging to prevent contamination

- Purity & Security

• Recommended for O2 applications and pure gases
• 100% leak-tested in production
• Date coding to guarantee quality and traceability

- Hi-Tech Materials Complying with Health Regulations

• Bio-sourced polymer, chemical nickel-plated brass
• Compatible with cleaning agents recommended for decontamination processes
• Excellent chemical and mechanical resistance, even at high temperatures
• Sterilisable using standard chemical and radiation procedures

Clean Packaging
All fittings are packed in an antistatic and airtight bag, guaranteeing impeccable cleanliness for safe and easy use.


Applications:

• Respiratory
• Bio-Fluid Management
• Clean Rooms
• Pharmaceutical Process
• Laboratory
• O2 Circuits


Markets:

• Lab/Diagnostic
• Medical
• Pharma


Technologies:

• Push-In Connection and Disconnection
• Push-In Fittings
• Polymer Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors


Technical Characteristics:

• Fluids: Breathing, neutral & pure medical gases. Other fluids: please consult us
• Materials: Bio-based polymer, technical polymer, stainless steel, EPDM, nickel-plated brass
• Pressure: Vacuum to 15 bar. Working pressure varies according to temperature
• Temperature: -10°C to +95°C


Regulations:

• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
• ISO 15001 < 30 bar
• BAM (grease certification residue)
• CGA G4.1
• EN 12021 < 0,1 mg/m3
• VDI 2083-8 (in progress)


Product Types:

• Blanking Plug
• Branch Tee, Male BSPT Thread
• End Cap
• Equal and Unequal Elbow
• Equal and Unequal Plug-In Elbow
• Equal and Unequal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Single Y Piece
• Equal Tee
• Plug-In Barb Connector
• Plug-In Equal Branch Tee
• Plug-In Equal Run Tee
• Plug-In Reducer
• Run Tee, Male BSPT Thread
• Stud Branch Tee, Male BSPP and Metric Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Elbow, Male BSPP and Metric Thread
• Stud Elbow, Male BSPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Fitting, Male BSPP and Metric Thread
• Stud Fitting, Male BSPT Thread
• Stud Run Tee, Male BSPP and Metric Thread
• Stud Run Tee, Male BSPT Thread
• Stud Standpipe, Male BSPT Thread
Application: Bio-Fluid Management, Clean Rooms, Pharmaceutical Process, Laboratory, O2 Circuits, Respiratory
Body Material: Bio-based Polymer
Connection 2 Tube Outside Diameter: 4 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Breathing Air). Other Fluids: Please consult us., Medical Gases (Neutral & Pure) Other Fluids: Please Consult Us
Gripping Ring: n/a
Maximum Operating Temperature: 95
Minimum Operating Temperature: -10
Product Style: Blanking Plug
Product Type: Plug-In Fittings and Accessories
Quantity Per Box: 10
Seal Material: n/a
Specifications Met: RoHS DI: 2002/95/EC, RoHS DI: 2011/65/EC, REACH DI: 1907/2006, ISO 15001 (< 30 Bar), BAM (grease certification residue), CGA G4.1, EN 12021 (< 0,1 Mg/m3), VDI 2083-8 (in progress)
Weight: 0.001

Technical specifications


Attributes
Logistic Weight1 g
Exterior tube diameter6 mm
1 mm
150 mm
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
  • Usually arrives within 14 working days