Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Wiping
Cleansing wipes
UVEX 9971002 REPLACEMENT CLEANING TISSUES (450 SHEETS PER BOX)
UVEX 9971002 REPLACEMENT CLEANING TISSUES (450 SHEETS PER BOX)
CLEANING TISSUES - BOX
References
uvex:
9971-002
rubix:
215A6638
ean:
9321123001745
Technical specifications
Packaging
1 Piece;760 Sheets
Technical sheet / Technical file
Product details
Technical specifications
Product details : UVEX 9971002 REPLACEMENT CLEANING TISSUES (450 SHEETS PER BOX)
UVEX CLEANING TISSUES - BOX 450 SHEETS
Technical specifications
Attributes
Packaging
1 Piece;760 Sheets
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.29
excl. VAT
/
Each
£
5.15
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX WIPES3 ALCOHOL FREE DISINFECTANT WIPE 20X23CM BLUE 500SHT 6L
UVEX 9971000 REPLACEMENT CLEANING TISSUES
BOLLE PACW100 B100 CLEANING TISSUES DISPENSER BX100
SWARFEGA ORANGE WIPES PK 150
UVEX 9963005 LENS CLEANING TOWELETTES BOX 100
BOLLE PACW500 B500 CLEANING TISSUES DISPENSER BX500
SPARTEX WIPES1 20X25CM WHITE 225 SHEETS 2.5L BUCKET
PAL W805110 PT ANTIBACTERIAL WIPES (200SH) 195X205MM 20GSM SINGLE
TORK 190594 WHITE SURFACE CLEANING WET WIPE BUCKET 1PLY 58 SHEETS PK4
SPARTEX WIPES3 ALCOHOL FREE DISINFECTANT WIPE 20X18CM BLUE 1500SHT 10L
SUNDSTROM H09-0401 SR 5226 CLEANING WIPES PK50
BONDERITE M-NT 1455 50 WIPES 2156526
RELIANCE 745 RELIWIPE SALINE WOUND CLEANSING WIPES PK100
3M 86PAD SCOTCH-BRITE HD SCOURING PAD GRN 158MMX224MM PK10
WYPALL 7772 H/CLEAN WIPES 1PLY GREEN TUB OF 50 PK1