TORK 190594 WHITE SURFACE CLEANING WET WIPE BUCKET 1PLY 58 SHEETS PK4

Tork Bucket of impregnated Surface Cleaning Wipes white W15, 1 ply, 1 bucket, x 58 wipes, 190594

See technical information

References

Tork:190594
Rubix:119A3995
EAN:7322540372748
brand logo

Technical specifications

Product details : TORK 190594 WHITE SURFACE CLEANING WET WIPE BUCKET 1PLY 58 SHEETS PK4


Features:
When there's no water nearby but you need to mop up spills, turn to our Tork Wet Wipes for Surface Cleaning. Practical and effective for cleaning surfaces, these heavy-duty professional disinfectant wipes easily clean grease, dirt, lubricants and oil, without the need for water. Thanks to our portable bucket, these premium-quality impregnated wipes are available whenever and wherever you need them.
Specifications:
- 4 buckets, 58 sheets each. 1 ply.
- Quality: Premium.
- Roll size L 15.7m H 13.5cm.
- Sheet length 27.068cm.
- Compatible with Tork W15 dispensers.
Certifications:


Strengths

- Professional-quality wipes for effective surface cleaning
- Resistant to quickly wipe away stubborn substances
- Portable bucket

Applications

Clean surfaces effectively with these professional-quality impregnated wipes.

Technical specifications


Attributes
Packaging4x58
Colourwhite
£ 114.41 excl. VAT
/ Each
£ 137.29 incl. VAT
  • Usually arrives within 14 working days