PD1166 CLIMB-IT DECK


Climb-It Deck Heavy-Duty Working Platform

References
climb-it:PD1166
rubix:295A1542
manufacturer :PD1166
brand logo
brand logo

Product details : PD1166 CLIMB-IT DECK


Our Climb-It® Deck is the ideal solution for reaching those elevated tasks with ease. With a large,
anti-slip, adjustable standing surface and steel supports either around the platform for increased
safety, this unit is perfect for use in a range of environments.
Three working heights of 2550, 2630 & 2700mm
with guardrails that eract at correct height
Non-slip, high grip rubber feet & a Phenyl mesh
coated Class 3 marine plywood deck
Compact, lightweight folded footprint of 1100mm
x 660mm

Strengths

  • Integrated gate locking hook
  • Constructed from a heavy-duty aluminium frame with a Patent-pending “Super Knuckle” joint system
  • Adjustable legs offering three operational platform heights of 550mm, 630mm, and 700mm
  • Three working heights of 2550mm, 2630mm, and 2700mm with guardrails that erect at correct height
  • Non-slip, high grip rubber feet and a Phenyl mesh coated Class 3 marine plywood deck
  • Compact, lightweight folded footprint of 1100mm x 660mm
  • Rated to a maximum load and duty rating of 150kgs

Technical specifications


Attributes
No attributes to display for this product
£ 786.38 excl. VAT
/ Each
£ 943.66 incl. VAT
  • Usually arrives within 14 working days