GPC BWP25 MODULAR PLATFORM 800X800X250 NON-SLIP ADJ FEET


Steel Platform

References
gpc industries:BWP25
rubix:298A4962
brand logo
brand logo

Product details : GPC BWP25 MODULAR PLATFORM 800X800X250 NON-SLIP ADJ FEET


Manufactured & approved to the European GS standard
Manufactured from quality steel & rubber for maximum safety and durability
Mounted on 3 sprung loaded polypropylene castors which retract when weight is applied
Available in 6 colours, Red, Blue, Black, Grey, Green or Yellow
Load Capacity: 150kg
Loaded height of 430mm and unloaded height of 435mm
Base diameter: 435mm
Top diameter: 290mm

Technical specifications


Attributes
No attributes to display for this product
£ 720.35 excl. VAT
/ Each
£ 864.42 incl. VAT
  • Usually arrives within 14 working days