Platforms
Filter Options
CATEGORIES
working platform (9)
Brand
climb-it
(3)
gpc industries
(1)
spartex
(5)
5 Product(s) with 9 variant(s):
SPARTEX 5 TREAD HEAVY-DUTY PLATFORM STEP LADDER 1202-025S
- spartex:UK-1202-025
- rubix:224A6698
- manufacturer :1202-025
- Usually arrives within 14 working days
- Platform height:1.06 m
- Maximum working height:2.66 m
£ 205.43 excl. VAT
/ Each
CLIMB-IT APJ85Z CLIMB IT ALUMINIUM PLATFORM - LARGE 850 X 300 500
- climb-it:APJ85Z
- rubix:386A6763
- manufacturer :APJ85Z
- Delivery usually within ( 4 ) days
- Platform height:0.85 m
£ 123.20 excl. VAT
/ Each
CLIMB-IT EP990Y CLIMB IT FOLDING WORK PLATFORM - 994MM HEIGHT SILVER/B
- climb-it:EP990Y
- rubix:245A0741
- Usually arrives within 14 working days
£ 508.32 excl. VAT
/ Each
PD1166 CLIMB-IT DECK
- climb-it:PD1166
- rubix:295A1542
- manufacturer :PD1166
- Delivery usually within ( 8 ) days
£ 861.73 excl. VAT
/ Each
GPC BWP25 MODULAR PLATFORM 800X800X250 NON-SLIP ADJ FEET
- gpc industries:BWP25
- rubix:298A4962
- Delivery usually within ( 4 ) days
£ 764.67 excl. VAT
/ Each







