Filter Options
CATEGORIES
  • Cloth tape (14)
  • Brand

    9 Product(s) with 14 variant(s):

    Relevance
    • tesa:4651 50M 50MM BLACK
    • rubix:132A3128
    • manufacturer :04651-00508-00
    • ean:4005800224157
    • Width
      50 mm
    • Length
      50 m
    • Thickness
      0.31 mm
    £ 51.57 excl. VAT
    / Each
    • In stock: Next day delivery

    • tesa:4657 50M 50MM GREY
    • rubix:208A4149
    • manufacturer :04657-00115-00
    • ean:4005800224751
    • Width
      50 mm
    • Length
      50 m
    • Thickness
      0.29 mm
    £ 76.66 excl. VAT
    / Each
    • In stock: Next day delivery

    • advance tapes:AT175BLK-50MMX50M
    • rubix:4508150
    • Width
      50 mm
    • Length
      50 m
    • Thickness
      0.23 mm
    £ 9.88 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:886635
    • rubix:243A1204
    • ean:3660338400438
    • Width
      50 mm
    • Length
      50 m
    • Thickness
      0.165 mm
    £ 3.82 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:36150
    • rubix:210A2372
    • manufacturer :7000035829
    • ean:0021200042751
    • Width
      51 mm
    • Length
      54.9 m
    • Thickness
      16 mm
    £ 233.89 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:2903
    • rubix:126A0623
    • manufacturer :7100098697
    • ean:8021684013010
    • Width
      50 mm
    • Length
      48 m
    • Thickness
      0.15 mm
    £ 5.66 excl. VAT
    / Each
    • Sold out

    • tesa:4688 50M 50MM WHITE
    • rubix:262A2488
    • manufacturer :04688-00009-00
    • ean:4042448048592
    • Width
      50 mm
    • Length
      50 m
    • Thickness
      0.26 mm
    £ 14.43 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:54532533
    • rubix:80329023
    • manufacturer :7000050131
    • Width
      25 mm
    • Length
      33 m
    • Colour
      Brown
    £ 214.68 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:UK-435050SIO
    • rubix:223A9052
    • manufacturer :435050SIO
    • In stock: Next day delivery