SPARTEX 886635 CLOTH/DUCT TAPE 50MM WIDE 50M ROLL GREY
Cloth tape
See technical informationSee documentsReferences
Superseded Ref:735944
Spartex:886635
Rubix:243A1204
EAN:3660338400438


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | polyethylene (laminated), natural rubber resin (adhesive) |
Documents
Product details : SPARTEX 886635 CLOTH/DUCT TAPE 50MM WIDE 50M ROLL GREY
Premium quality, higher adhesion version, polyethylene laminated waterproof cloth tape. It is coated with a pressure sensitive, natural rubber resin adhesive.
Strengths
Good water resistance. Excellent adhesion and ultimate bond strength. Flexible and conformable. Service temperature: ‐20°C to +80°C. Good all-purpose product. Easy unwind. Easy tear by hand. Good initial tack.
Applications
designed as a general purpose waterproof cloth tape for applications requiring additional strength and adhesion. Used for sealing, bundling, short term masking and protecting. Excellent for jointing polyethylene sheeting in asbestos removal applications. Suitable for double glazing unit sealing. Medium temperature duct sealing. Carpet joining and edging.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | polyethylene (laminated), natural rubber resin (adhesive) |
| Thickness | 0.18 mm |
| Colour | grey |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- In stock: Next day delivery