ADVANCETAP WATERPROOF CLOTH TAPE5 AT175 BLACK 50MM X 50

Cloth Tape

See technical informationSee documents

References

Advance Tapes:AT175BLK-50MMX50M
Rubix:4508150
brand logo

Technical specifications

Width50 mm
Length50 m
Materialpolycloth;solvent free rubber-resin
See all Specifications

Documents

Product details : ADVANCETAP WATERPROOF CLOTH TAPE5 AT175 BLACK 50MM X 50


AT175 is an easy tear, clean peel* and very high tack polythene extruded gloss tape with a pressure sensitive, aggressive solvent free rubber - resin adhesive.

Strengths

•Very high tack
Easy unwind and very easy tear
Conformable
Abrasion Resistant
Water Resistant
Clean peel
Writable surface
Wide colour range

Applications

Blanking off unused apertures in automotive manufacturing;Underlay and carpet joining and carpet edging;Sealing metal and plastic ducting;Masking off on metal and concrete surfaces;Manufacture of single seats on racing cars;Strapping lagging foam for sound proofing in automotive industry;Tabbing, holding and protection on automotive production lines;Tank Tape' - Leading edge protection on aerofoils on motor sports vehicles.

Technical specifications


Attributes
Width50 mm
Length50 m
Materialpolycloth;solvent free rubber-resin
Thickness0.23 mm
Colourblack
Tape typecloth / tissue tape
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
  • In stock: Next day delivery