References
SMC:YU-03
Rubix:117A7171
Manufacturer :YU-03
EAN:3618036492804

Documents
Product details : SMC YU-03 CLQ MOUNTING BRACKET
B Type Mounting Bracket
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Applicable Series: CLQ
Applicable Bore Sizes: 32mm, 40mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x28x16 mm |
|---|---|
| Logistic Weight | 35 g |
| Type | rod joint |
| Connection 1 | m8 |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Delivery usually within ( 4 ) days