References
Aventics:1825805275
Rubix:156A8968
Manufacturer :1825805275

Documents
Product details : AVENTICS 32MM CYL TRUNNION 1825805275
Offset rear tenon with plain ring. AB7 series. Spheroidal graphite cast iron.
Technical specifications
Attributes
| Type | bearing block |
|---|---|
| Connection 1 | 10 mm |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 27.54 excl. VAT
/ Each
£ 33.05 incl. VAT
- Delivery usually within ( 5 ) days
