References
Asco:400127-097
Rubix:152A8829
Manufacturer :400127-097
EAN:3661475002530



Documents
Product details : ASCONUMAT 230V COIL 400127097
Coil Size 22 - 50/60 Hz class F
Technical specifications
Attributes
| Type | cm22 coil |
|---|---|
| Type of coupling | ac |
| Body material | plastic |
| Voltage | 230 V |
| Connection | spade plug (cable ø 6-8 mm), din 43650 (11 mm), industry standard b |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 80 °C |
| Min. service pressure | 0 bar |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 36.98 excl. VAT
/ Each
£ 44.38 incl. VAT
- Usually arrives within 14 working days
