References
Aventics:R412006269
Rubix:152A7823
Manufacturer :R412006269


Technical specifications
| Type | 3/2-directional valve |
|---|---|
| Type of coupling | g |
| Body material | plastic |
Documents
Product details : AVENTICS CONTROLVALVE R412006269
3/2-directional valve, electrically operated, Series AS2-SOV
Strengths
Compressed air connection G 1/4
Pipe connection
Electrical connection: Plug, M12x1
ATEX optional
Compressed air connection G 1/4
Pipe connection
Pipe connection
Electrical connection: Plug, M12x1
ATEX optional
Compressed air connection G 1/4
Pipe connection
Technical specifications
Attributes
| Type | 3/2-directional valve |
|---|---|
| Type of coupling | g |
| Body material | plastic |
| Voltage | 24 V |
| Connection | g 3/8 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 2.5 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 207.55 excl. VAT
/ Each
£ 249.06 incl. VAT
- Delivery usually within ( 5 ) days