COBA CS-002-014-PV-CL-02 POLAR STRIP ROLL 300MM 50M


Coba Standard Clear Strip Curtain Roll

References
coba europe:CS002-014-PV-CL-02
rubix:2527118
ean:5013745001770
brand logo
brand logo
Technical specifications
Length50 m
Width300 mm
MaterialPVC
See all Specifications

Product details : COBA CS-002-014-PV-CL-02 POLAR STRIP ROLL 300MM 50M


PVC Strip Curtains are used as internal and external thermal partitions, but can also act as a barrier to fumes, dust, flying insects, birds etc. They can be used to reduce noise levels between production areas and quiet areas, i.e. Quality Control in factories. 'Buffer' type strips are available for extreme conditions where 'Standard' material may have a more limited lifespan.

Applications

Effective insulation screens for internal and external doors
Durable and efficient solution to commercial entrances
Reduces noise from both Sides
Widely used and trusted
Made to measure door curtains available

Technical specifications


Attributes
Length50 m
Width300 mm
MaterialPVC
Thickness3 mm
Show UNSPSC/ECL@SS
£ 456.15 excl. VAT
/ Each
£ 547.38 incl. VAT
  • Usually arrives within 14 working days