COBA WELD STRIP ROLL 300MM


Coba Welding Strip Curtain Roll

References
coba europe:CS002-097-PV-GT-01
rubix:2527126
ean:5013745001800
brand logo
brand logo
Technical specifications
Length50 m
Width300 mm
MaterialPVC
See all Specifications

Product details : COBA WELD STRIP ROLL 300MM


PVC Strip Curtains are used as internal and external thermal partitions, but can also act as a barrier to fumes, dust, flying insects, birds etc. They can be used to reduce noise levels between production areas and quiet areas, i.e. Quality Control in factories. 'Buffer' type strips are available for extreme conditions where 'Standard' material may have a more limited lifespan.

Applications

Manufactured from high quality, low toxic Cadmium free PVC material
Resistant to a wide range of chemicals
Excellent abrasion resistance
Replacement strips priced per linear meter
Supplied complete with hanging plate
Extremely good clarity and consistency of colour tint and dimensional tolerances

Technical specifications


Attributes
Length50 m
Width300 mm
MaterialPVC
Thickness2 mm
Show UNSPSC/ECL@SS
£ 362.45 excl. VAT
/ Each
£ 434.94 incl. VAT
  • Usually arrives within 14 working days