References
SMC:SY3101-5UG1-X13
Rubix:2607912

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | g thread (bspp) for 1/8' port |
| Body material | aluminium |
Documents
Product details : SMC SY3101-5UG1-X13 5 PORT SOLENOID VALVE
Improved product performance and reliability. It have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Valve size can be reduced. Saves energy and space.
Strengths
Increased flow
Power consumption is reduced by power saving circuit
Space saving/Improved operability
Power consumption is reduced by power saving circuit
Space saving/Improved operability
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | g thread (bspp) for 1/8' port |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 89.14 excl. VAT
/ Each
£ 106.97 incl. VAT
- Delivery usually within ( 29 ) days