PARKER VALVE 9N800S


Colorflow In-Line General Purpose Needle Valve – N Series

References
parker hannifin:9N800S
rubix:156A5055
brand logo
brand logo
Technical specifications
Nominal diameter (metric)30 mm
Typeneedle valve
Service pressure350 bar
See all Specifications

Product details : PARKER VALVE 9N800S


Parker’s N series valve is a two-step needle that allows fine adjustment at low flow by using the first three turns of the adjusting knob. The next three turns open the valve to full flow and provides standard throttling adjustments.

Markets:
• Factory Automation
• Machine Tools
• Marine
• Material Handling
• Mining
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Molding
• Oil &Gas
• Power Generation
• Vehicle Assembly Facilities

Features/Benefits:
• Tamperproof option available
• Set screw locks the valve on a desired setting
• Port sizes available in 8 sizes from 1/8” to 1 1/4”
• Material offerings are brass, steel and stainless steel
• Port options include ISO 6149, NPT, BSPP, BSPT and SAE
• The exclusive “Colorflow” color-band provide an accurate visual indication of setting

Applications:
• Suitable for general hydraulic applications
Actuation Type: Manual
Body Material: Steel
Brand: Colorflow
Connection Size: 1/2
Connection Type: BSPP
Division: Hydraulic Valve Systems Division
Knob Option: Standard Knob
Maximum Flow Rate: 57, 15
Maximum Flow Rate: 15
Maximum Operating Pressure: 5000
Maximum Operating Temperature: 250, 121
Maximum Operating Temperature: +205°F
Media: Oil
Minimum Operating Temperature: -40
Minimum Operating Temperature: -40.0
Mounting Type: Inline
Needle Option: Standard
Product Style: Needle Valve
Seal Material: Nitrile

Technical specifications


Attributes
Nominal diameter (metric)30 mm
Typeneedle valve
Service pressure350 bar
Length67 mm
Type of fluidhydraulic fluid
Couplingbspp
Min. working temperature-40 °C
Maximum working temperature121 °C
Show UNSPSC/ECL@SS
£ 112.68 excl. VAT
/ Each
£ 135.22 incl. VAT
  • Usually arrives within 14 working days