Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 1/2 BSP S/S VALVE 053595
BURKERT 1/2 BSP S/S VALVE 053595
TYP 290 2/2-way solenoid valve; servo-controlled
References
bürkert:
53595
rubix:
162A4685
Product details
Technical specifications
Product details : BURKERT 1/2 BSP S/S VALVE 053595
Technical specifications
Attributes
Max. temperature
80
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
459.45
excl. VAT
/
Each
£
551.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERTCON 273194 VALVE
BURKERT 169346 ACTUATOR 16 BAR 15MM ORIFICE 2/2 NC STST ATEX
"BURKERT 178861 ANGLE SEAT VALVE 1.1/2"""
BURKERT 253171 2/2-WAY-SOLENOID VALVE DN50 N/C 24VDC
BURKERT 291228 VALVE
BURKERT 2/2 6281 SOL VALVE 253176
BURKERTCON G3/4 2/2 N/C 24VDC 221877
BURKERT ACTUATOR DIA VALVE 205722
BURKERT 178860 2/2 ANGLED SEAT
"BURKERT 178604 ANGLE SEAT VALVE 1/2"""
BURKERT 00320132 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 00131899 PNEUMATIC OPERATED 2/2 WAY SEAT VALVE
BURKERT SOLENOID VALVE 126093
BURKERT 342666 ANGLE TYPE PNEUMATIC ACTUATED VALVE 3/4
BURKERT SOLENOID VALVE SS 5282 25MM