Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 001251A A/B PISTON V/V 2000 00001251
BURKERT 001251A A/B PISTON V/V 2000 00001251
Other valve Bürkert
References
bürkert:
001251A
rubix:
180A3112
Product details
Technical specifications
Product details : BURKERT 001251A A/B PISTON V/V 2000 00001251
Technical specifications
Attributes
Max. temperature
185
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
436.17
excl. VAT
/
Each
£
523.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 253171 2/2-WAY-SOLENOID VALVE DN50 N/C 24VDC
BURKERT 078723 SERIES 0290 G1/2 230V AC VALVE
BURKERT 001140 TYPE2000 50MM ANGLESEAT VALVE
BURKERT VALVE SEAT ANGLED G1 3/4 BPS PILOT 2-10 BAR 1146 186571
BURKERT 349696 VALVE
BURKERT VALVE 186376
BURKERT 00134517 SOLENOID VALVE
BURKERT 00360586 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 345346 2/2 WAY PISTON OPERATED DIAPHRAGM VALVE
"BURKERT 178861 ANGLE SEAT VALVE 1.1/2"""
BURKERT SOLENOID VALVE 00270133
BURKERT 169346 ACTUATOR 16 BAR 15MM ORIFICE 2/2 NC STST ATEX
BURKERT 78654 SOLENOID VALVE 2/2
BURKERT 2/2 6281 SOL VALVE 253176
BURKERT CONTROL VALVE 00221602