Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 00558801 VALVE
BURKERT 00558801 VALVE
Other valve Bürkert
References
bürkert:
558801
rubix:
239A8558
Product details
Technical specifications
Product details : BURKERT 00558801 VALVE
Technical specifications
Attributes
Max. temperature
130
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
848.59
excl. VAT
/
Each
£
1,018.31
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BURKERT 342666 ANGLE TYPE PNEUMATIC ACTUATED VALVE 3/4
BURKERT ANGLE SEAT VALVE 178681
BURKERTCON 00229239 SOLENOID VALVE
BURKERT 2000A PILOT 00143445
BURKERT ANGLE SEAT VALVE 183192
BURKERT 00320132 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 00314209 ACTUATOR FOR DIAPHRAGM
BURKERT 15MM ANGLE VALVE 00142615
BURKERT SOL VALVE 246303
BURKERT 2/2 6281 SOL VALVE 253176
BURKERT 145908 VALVE TYPE 2000 DN25 AIR PILOT 4.2-10 BAR
BURKERT 344749 VALVE
BURKERT 221900 VALVE SOLENOID G1/2 230VAC 2/2 N/C
SMC VHK2-10F-08F FINGER VALVE
BURKERT 126423 VALVE G