ORBITINT BLACK KNIGHT PC305CTR COMBAT TROUSERS HEAVY WEIGHT BLACK 34R


Combat Trouser ORBIT PC305CTL

References
orbit international:PC305CTR 34 MED
rubix:4518929
ean:5054011122805
brand logo
brand logo
Technical specifications
Colourblack
Size34
Main materialpolyester
See all Specifications

Product details : ORBITINT BLACK KNIGHT PC305CTR COMBAT TROUSERS HEAVY WEIGHT BLACK 34R


Heavy weight combat trousers with a front zip & button fastening and 7 belt loops. Elasticated on both sides of the waistband. Triple stitching on the front and back rise. Pockets: 2 slant side pockets, 2 rear pockets with velcro flap, 2 side leg pockets with velcro flap, 2 External knee pad pockets with flaps, top Loading.

Strengths

• 305gsm polycotton • Leg pockets with flaps • Knee pad pockets • Leg and hip pockets • Zip fly with button fastening

Technical specifications


Attributes
Colourblack
Size34
Main materialpolyester
Knee pad pocketyes
Grammage305 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
  • Usually arrives within 14 working days