ORBITINT BLACK KNIGHT PC305CTS COMBAT TROUSERS HEAVY WEIGHT BLACK 42S

Combat Trouser

See technical informationSee documents
References
Orbit International:ORBIT-PC305CTS-42S
Rubix:226A5718
EAN:5054011156442
brand logo
Technical specifications
Colourblack
Size42
Main materialpolyester
See all Specifications
Documents

Product details : ORBITINT BLACK KNIGHT PC305CTS COMBAT TROUSERS HEAVY WEIGHT BLACK 42S


Heavy weight combat trousers with a front zip & button fastening and 7 belt loops. Elasticated on both sides of the waistband. Triple stitching on the front and back rise. Pockets: 2 slant side pockets, 2 rear pockets with velcro flap, 2 side leg pockets with velcro flap, 2 External knee pad pockets with flaps, top Loading.

Strengths

•Leg pockets with flaps
Knee pad pockets
Leg and hip pockets
Zip fly with button fastening

Technical specifications


Attributes
Colourblack
Size42
Main materialpolyester
Secondary colourno secondary color
Knee pad pocketyes
Grammage305 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)