INVICTA FORKS COMBI USE SKIP (960KG - 1.2CUM) - 5MM BODY ICUS-2-5MM


Combi Tipping Skip

References
invicta:ICUS-2-5MM
rubix:200A6129
brand logo
brand logo
Technical specifications
TypeCombi Tipping Skip
See all Specifications

Product details : INVICTA FORKS COMBI USE SKIP (960KG - 1.2CUM) - 5MM BODY ICUS-2-5MM


Designed to simplify the holding, movement and disposal of material in confined areas with the unique ‘4 way entry’ base. The skip is supplied as manual operation as standard, but automatic tipping at high level can be achieved by ordering the conversion kit allowing the forklift / tele handler driver to empty the skip without leaving the safety of his seat.

Strengths

•Low loading height
Reinforced leading edge and body sides
4 way fork pocket entry
Secondary Locking Mechanism to prevent accidental discharge
Fully seam welded for retention of fluids
Manual handle override
Maximum fork section 150 x 50 mm at 675 mm centres
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeCombi Tipping Skip
Safe working load SWL1200 kg
Weight229 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 1,551.47 excl. VAT
/ Each
£ 1,861.76 incl. VAT
  • Usually arrives within 14 working days