INVICTA FORKS SINGLE STEEL DRUM LIFTER (500KG) IDL-1


Fork Mounted Drum Tilter

References
invicta:IDL-1
rubix:200A6047
brand logo
brand logo
Technical specifications
TypeFork Mounted Drum Tilter
See all Specifications

Product details : INVICTA FORKS SINGLE STEEL DRUM LIFTER (500KG) IDL-1


The Fork Mounted Drum Lifter provides a simple yet effective method of moving steel drums in a safe and controlled manner which is aimed at the small volume drum user.

Strengths

•Fully automatic without the driver leaving the safety of his seat
Minimum moving parts for low maintenance
Zinc plated twist screws for safe attachment to truck
Maximum fork section 125 x 50 mm at 408 centres
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Drum Tilter
Safe working load SWL500 kg
Weight46 kg
Fork Length125 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 780.13 excl. VAT
/ Each
£ 936.16 incl. VAT
  • Usually arrives within 14 working days