RUST-OLEUM 7326.2.5 COMBICOLOUR GENETIAN BLUE TIN 2.5L
Combicolor ® Original
See technical informationSee documentsReferences
Rust-Oleum:7326.2.5
Rubix:1255305
EAN:8715743012754

Documents
Product details : RUST-OLEUM 7326.2.5 COMBICOLOUR GENETIAN BLUE TIN 2.5L
Combicolor ® Original-metal protection system in one layer. High performance metal protection, can be applied directly to rust.
Strengths
and finishing coat in a single product. Covers one layer. Excellent stretch.
Applications
Single coat metal protection system. Can be applied directly to adherent rust, unpaved metal and wood.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x160x157 mm |
|---|---|
| Logistic Weight | 3083 g |
| Volume | 2500 ml |
| Colour | blue |
| Max. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 65.96 excl. VAT
/ Each
£ 79.15 incl. VAT
- In stock: Next day delivery
Colour
blue
