AMBERSIL 20679-AA GALVA COLOUR - BLACK RAL 9005
2-in-1 primer and paint GALVA COLOUR
See technical informationSee documentsReferences
Ambersil:20679-AA
Rubix:2517628
Documents
Product details : AMBERSIL 20679-AA GALVA COLOUR - BLACK RAL 9005
Use on surfaces which have surface rust, old paint or otherwise ‘imperfect’ finish.
Strengths
Reduces time spent priming and painting the top-coat: do it in one application
RAL colours for accurate colour matches
Free from lead, chromate and toluene
Excellent coverage: up to 3m² from one 500ml can
Applications
Ideal for external pipe-line identification, railings, security fences, and storage tanks.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 24.78 excl. VAT
/ Each
£ 29.74 incl. VAT
- Usually arrives within 14 working days

