FESTO 156856 COMPACT CYLINDER ADVUL-16-30-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-16-30-P-A
Rubix:107A5445
Manufacturer :156856
EAN:4052568121099

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 156856 COMPACT CYLINDER ADVUL-16-30-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x30x30 mm |
|---|---|
| Logistic Weight | 158,3 g |
| Type | compact cylinder advul |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 187.69 excl. VAT
/ Each
£ 225.23 incl. VAT
- Delivery usually within ( 26 ) days