Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 156572 COMPACT CYLINDER ADVU-80-30-P-A
FESTO 156572 COMPACT CYLINDER ADVU-80-30-P-A
ADVU compact cylinder
References
festo:
ADVU-80-30-P-A
rubix:
106A6249
manufacturer :
156572
ean:
4052568118365
Technical specifications
Type
Compact cylinder ADVU
Cylinder diameter
80
mm
Cylinder stroke
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 156572 COMPACT CYLINDER ADVU-80-30-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
50% less installation space than comparable standards-based cylinders to ISO 15552
Wide range of variants for customised applications
Piston rod with female or male thread
For position sensing
Technical specifications
Attributes
Logistic Weight
1930
g
Type
Compact cylinder ADVU
Cylinder diameter
80
mm
Cylinder stroke
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
454.15
excl. VAT
/
Each
£
544.98
incl. VAT
Delivery usually within (
8
) days
Select variants (196)
Add to cart
Check our products from related categories
NORGREN RM/192032/M/80 32MM DA VDMA COMPACT CYLINDER
CAMOZZI SHORTSTROKE CYL-S.ACTING-32 BORE-10 STROKE QP1A032A010
FESTO 188214 SHORT-STROKE CYLINDER ADVC-32-5-A-P-A
SMC CQ2A12-20D-XC6 AIR CYLINDER
AVENTICS R422001283
FESTO 157234 COMPACT CYLINDER AEVUZ-40-20-P-A
AVENTICS R422001166
AVENTICS 0822394207
SMC CDQMB50TF-20 GUIDE ROD TYPE COMPACT CYLINDER
FESTO 577169 COMPACT CYLINDER
FESTO 157092 COMPACT CYLINDER AEVULQ-32-25-A-P-A
SMC CRB1BW80-180S-XF ROTARY ACTUATOR
SMC CQ2B40TF-15DCZ AIR CYLINDER
FESTO 156877 COMPACT CYLINDER ADVUL-32-20-P-A
FESTO 156785 COMPACT CYLINDER ADVULQ-25-30-A-P-A