FESTO 156867 COMPACT CYLINDER ADVUL-25-10-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-25-10-P-A
Rubix:113A2892
Manufacturer :156867
EAN:4052568121198

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 156867 COMPACT CYLINDER ADVUL-25-10-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x43x43 mm |
|---|---|
| Logistic Weight | 251 g |
| Type | compact cylinder advul |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 211.60 excl. VAT
/ Each
£ 253.92 incl. VAT
- Delivery usually within ( 26 ) days