FESTO 157107 COMPACT CYLINDER AEVULQ-80-15-A-P-A


AEVU compact cylinder

References
festo:AEVULQ-80-15-A-P-A
rubix:110A2314
manufacturer :157107
ean:4052568123338
AEVULQ-80-15-A-P-A Compact cylinder
brand logo
Technical specifications
Typecompact cylinder aevu
Cylinder diameter80 mm
Cylinder stroke15 mm

Product details : FESTO 157107 COMPACT CYLINDER AEVULQ-80-15-A-P-A


Compact cylinder AEVULQ-80-15-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Typecompact cylinder aevu
Cylinder diameter80 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 527.45 excl. VAT
/ Each
£ 632.94 incl. VAT