FESTO 156878 COMPACT CYLINDER ADVUL-32-25-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-32-25-P-A
Rubix:107A3201
Manufacturer :156878
EAN:4052568121297

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 156878 COMPACT CYLINDER ADVUL-32-25-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x52x66 mm |
|---|---|
| Logistic Weight | 478,5 g |
| Type | compact cylinder advul |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 318.94 excl. VAT
/ Each
£ 382.73 incl. VAT
- Delivery usually within ( 26 ) days