SMC CUJB8-15DM AIR CYLINDER


Mini Free Mount Cylinder

References
smc:CUJB8-15DM
rubix:111A0502
manufacturer :00035459
brand logo
brand logo
Technical specifications
TypeCUJ
Cylinder diameter8 mm
Cylinder stroke15 mm
See all Specifications

Product details : SMC CUJB8-15DM AIR CYLINDER


The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

    Clean Series: Without Clean Series
    Magnet: None
    Mounting Direction: B (Lateral Mounting)
    Bore Size: 8
    Stroke: 15mm
    Action: D (Double Acting)
    Rod End Thread: M (Rod End Male Thread)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)43x21x13 mm
    Logistic Weight25 g
    TypeCUJ
    Cylinder diameter8 mm
    Cylinder stroke15 mm
    Show UNSPSC/ECL@SS
    £ 31.05 excl. VAT
    / Each
    £ 37.26 incl. VAT
    • Delivery usually within ( 4 ) days