Compact cylinder ADVUL
Type | compact cylinder advul |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 60 mm |
Logistics dimensions (L x W x H) | 128x55x68 mm |
---|---|
Logistic Weight | 642,37 g |
Type | compact cylinder advul |
Cylinder diameter | 32 mm |
Cylinder stroke | 60 mm |
In stock: Next day delivery