Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879556 COMPACT CYLINDER 20MM DIA/BORE STROKE 10MM
MECALINE 879556 COMPACT CYLINDER 20MM DIA/BORE STROKE 10MM
COMPACT CYLINDER
References
mecaline:
879556
rubix:
216A1327
ean:
3660338331107
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
10
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879556 COMPACT CYLINDER 20MM DIA/BORE STROKE 10MM
COMPACT CYLINDER D.20-C=10
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.96
excl. VAT
/
Each
£
31.15
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
FESTO 572726 COMPACT CYLINDER
SMC CQ2A32TF-30DMZ COMPACT CYLINDER
SMC CQ2A63TF-10DCZ COMPACT CYLINDER
SMC CDQ2A40TF-25DCZ COMPACT CYLINDER
SMC CDQ2B32-5DZ AIR CYLINDER
SMC CDQ2KB40TF-35DZ COMPACT CYLINDER
SMC CD55B20-60 AIR CYLINDER
SMC CDUW10-5D THRU-ROD FREE MOUNT CYLINDER
SMC CDQ2A63TF-15DCZ COMPACT CYLINDER
SMC CDQ2WB50TF-25DZ AIR CYLINDER
SMC CQ2B50TF-50DMZ AIR CYLINDER
SMC JCDQ20-30 COMPACT CYLINDER
FESTO 8076333 COMPACT CYLINDER ADN-S-20-30-I-P
SMC CDLQB20-15D-B COMPACT CYLINDER WITH LOCK
AVENTICS R422001210