FESTO 156891 COMPACT CYLINDER ADVUL-40-50-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-40-50-P-A
Rubix:113A5238
Manufacturer :156891
EAN:4052568121426

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 156891 COMPACT CYLINDER ADVUL-40-50-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x73x86 mm |
|---|---|
| Logistic Weight | 887 g |
| Type | compact cylinder advul |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 342.45 excl. VAT
/ Each
£ 410.94 incl. VAT
- Delivery usually within ( 26 ) days