Compact cylinder ADVUL
Type | Compact cylinder ADVUL |
---|---|
Cylinder diameter | 50 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 100x70x85 mm |
---|---|
Logistic Weight | 889,6 g |
Type | Compact cylinder ADVUL |
Cylinder diameter | 50 mm |
Cylinder stroke | 25 mm |
In stock: Next day delivery