References
Festo:AEVULQ-40-5-A-P-A
Rubix:110A1698
Manufacturer :157093
EAN:4052568123192

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 5 mm |
Product details : FESTO 157093 COMPACT CYLINDER AEVULQ-40-5-A-P-A
Compact cylinder AEVULQ-40-5-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=5 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 676 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 274.00 excl. VAT
/ Each
£ 328.80 incl. VAT
- Usually arrives within 14 working days