Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 156901 COMPACT CYLINDER ADVUL-50-60-P-A
FESTO 156901 COMPACT CYLINDER ADVUL-50-60-P-A
Compact cylinder ADVUL
References
festo:
ADVUL-50-60-P-A
rubix:
113A5236
manufacturer :
156901
ean:
4052568121518
Technical specifications
Type
Compact cylinder ADVUL
Cylinder diameter
50
mm
Cylinder stroke
60
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 156901 COMPACT CYLINDER ADVUL-50-60-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
Piston rod secured against rotation by a guide rod and yoke plate
Plain bearing
Optionally with through piston rod
For position sensing
Technical specifications
Attributes
Logistic Weight
1131,3
g
Type
Compact cylinder ADVUL
Cylinder diameter
50
mm
Cylinder stroke
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
515.29
excl. VAT
/
Each
£
618.35
incl. VAT
Delivery usually within (
26
) days
Select variants (87)
Add to cart
Check our products from related categories
SMC CDQ2B100TF-45DZ AIR CYLINDER
SMC JCDQ100TF-50 COMPACT CYLINDER
SMC CDQ2A32TF-100DCMZ AIR CYLINDER
FESTO 156557 COMPACT CYLINDER ADVU-50-60-P-A
SMC CD55B40-60-X1439 COMPACT CYLINDER
AVENTICS R422001155
SMC CDQ2A63TF-40DMZ AIR CYLINDER
FESTO 4834267 COMPACT CYLINDER DPDM-Q-16-50-PA
SMC CDQ2WB25-5DZ COMPACT CYLINDER
SMC CDQ2WB40TF-25DZ AIR CYLINDER
SMC CD75F32-50S-A AIR CYLINDER
MECALINE 879545 ISO 21287 COMPACT CYLINDER 25MM DIA/BORE STROKE 15MM
SMC CDQ2A25-30DCZ COMPACT CYLINDER
FESTO 526906 SHORT-STROKE CYLINDER ADVC-10-10-P-A
AVENTICS R422001632