SMC CDQ2B200TF-80DCZ COMPACT CYLINDER
Compact cylinder CDQ2B200TF-80DCZ / 00790464
See technical informationSee documentsReferences
SMC:CDQ2B200TF-80DCZ
Rubix:109A6868
Manufacturer :CDQ2B200TF-80DCZ



Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : SMC CDQ2B200TF-80DCZ COMPACT CYLINDER
Compact cylinder CDQ2B200TF-80DCZ / 00790464
Compact cylinder CDQ2B200TF-80DCZ / 00790464
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 661.90 excl. VAT
/ Each
£ 794.28 incl. VAT
- Delivery usually within ( 37 ) days