SMC CUK20-50D NON ROTATING PISTON ROD CYL


Free Mount Cylinder

References
smc:CUK20-50D
rubix:2601707
manufacturer :00029236
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke50 mm
See all Specifications

Product details : SMC CUK20-50D NON ROTATING PISTON ROD CYL


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable

Magnet: None
Bore Size: 20 mm
Stroke: 50 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)115x40x26 mm
Logistic Weight91 g
Cylinder diameter20 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 79.21 excl. VAT
/ Each
£ 95.05 incl. VAT
  • Delivery usually within ( 19 ) days