SMC CDQ2B20-25DZ-A73 COMPACT CYLINDER


Compact cylinder CQ2-Z series

References
smc:CDQ2B20-25DZ-A73
rubix:110A2147
manufacturer :00790527
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC CDQ2B20-25DZ-A73 COMPACT CYLINDER


Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Logistic Weight216 g
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 79.47 excl. VAT
/ Each
£ 95.36 incl. VAT
  • Delivery usually within ( 27 ) days