SMC CDQ2A16-10DMZ AIR CYLINDER


CQ2 Compact Cylinder

References
smc:CDQ2A16-10DMZ
rubix:108A1987
manufacturer :00779064
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter16 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDQ2A16-10DMZ AIR CYLINDER


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
•Double acting, single rod, compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard stroke range (mm): 5 to 100
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
•Can mount small auto switches on 4 surfaces.

Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Type: Standard
Bore Size: Ø16 mm
Port Thread Type: Rc

Lube-retainer: Without Stable Lubrication Function
Stroke: 10
Body Option: M [Rod End Male Thread]
Auto Switch Groove: Z [Auto Switch Mounting Grooves]
Mounting Bolt: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Made of Stainless Steel: None
Fluororubber Seal: None

Strengths

•Double acting, single rod, compact cylinder
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x56x29 mm
Logistic Weight88 g
TypeDouble Acting
Cylinder diameter16 mm
Cylinder stroke10 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 28.72 excl. VAT
/ Each
£ 34.46 incl. VAT
  • Delivery usually within ( 4 ) days