SMC CDQ2B25-10DZ-XC6 AIR CYLINDER
Compact cylinder CQ2-Z series
See technical informationSee documentsReferences
SMC:CDQ2B25-10DZ-XC6
Rubix:110A2142
Manufacturer :00790607

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDQ2B25-10DZ-XC6 AIR CYLINDER
Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 37.74 excl. VAT
/ Each
£ 45.29 incl. VAT
- Delivery usually within ( 7 ) days