Compact cylinder CQ2-Z series
Type | Compact Cylinder |
---|---|
Cylinder diameter | 12 mm |
Cylinder stroke | 15 mm |
Logistics dimensions (L x W x H) | 25x62x25 mm |
---|---|
Logistic Weight | 66 g |
Type | Compact Cylinder |
Cylinder diameter | 12 mm |
Cylinder stroke | 15 mm |
Delivery usually within ( 7 ) days