Compact cylinder, double-acting ADN-S
Type | Double-acting |
---|---|
Cylinder diameter | 6 mm |
Cylinder stroke | 5 mm |
Type | Double-acting |
---|---|
Cylinder diameter | 6 mm |
Cylinder stroke | 5 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Max. service pressure | 8 bar |
Delivery usually within ( 2 ) days