Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8080589 COMPACT CYLINDER ADN-S-10-5-A
FESTO 8080589 COMPACT CYLINDER ADN-S-10-5-A
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-10-5-A
rubix:
263A6091
manufacturer :
8080589
ean:
4052568447441
Technical specifications
Type
Compact Cylinder
Cylinder stroke
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8080589 COMPACT CYLINDER ADN-S-10-5-A
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
5
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Max. service pressure
8
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.39
excl. VAT
/
Each
£
35.27
incl. VAT
Delivery usually within (
2
) days
Select variants (415)
Add to cart
Check our products from related categories
SMC CD55B40-50 AIR CYLINDER
SMC CDLQA50TF-15D-F COMPACT CYLINDER WITH LOCK
FESTO 188157 SHORT-STROKE CYLINDER ADVC-20-15-A-P
FESTO 8142809 COMPACT CYLINDER ADN-S-25-20-I-P-A-F1A
SMC CDQSKB20-30D NON-ROTATING COMPACT CYLINDER
SMC CDUJB8-6S FREE MOUNT CYLINDER
SMC CDUJB12-10DM MINI FREE MOUNT CYLINDER
FESTO 156538 COMPACT CYLINDER ADVU-32-60-P-A
SMC CUJB20-30D MINI FREE MOUNT CYLINDER
FESTO 156939 COMPACT CYLINDER AEVU-16-25-P-A
SMC C55B40-25 AIR CYLINDER
SMC CDQ2KB20-30DMZ COMPACT CYLINDER
FESTO 157225 COMPACT CYLINDER AEVUZ-25-25-P-A
SMC CDQSKB20-50DM NON-ROTATING COMPACT CYLINDER
SMC JCDQA63-35 COMPACT CYLINDER